14/18 TPI Bimetal Reciprocating Saw Blade 5 Pack
14/18 TPI Bimetal Reciprocating Saw Blade 5 Pack
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 2800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diablo's reciprocating Saw Blades are specifically designed for maximum performance in general purpose (nail-embedded wood and metal) applications. These high performance Blades feature bi-metal technology that delivers up to five times longer life of standard blades on the market. Diablo's patented variable tooth technology provides faster cuts with less vibration.
- 1 in. Demolition body for straighter cuts with less vibration
- Ultra hardened cutting edge for up to five times longer life than standard blades
- A one-of-a-kind tip design that enables faster and easier plunging
Specifications
- Application:
- Medium Metal
- Blade Length (in):
- 4 in
- Blade Material:
- Bi-metal
- Blade Width (in):
- 1 in
- Brand Model Compatibility:
- Universal
- Coating:
- Perma-SHIELD
- Color Finish Name:
- Red
- Height:
- 1/2 in
- Length:
- 4 in
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 14/18
- UPC:
- 008925099277
- Weight:
- 0.18 lb
- Width:
- 9/50 in