This product requires certification to purchase.

15 X 108 X 1 ATB RED TEFLON

Diablo Tools

15 X 108 X 1 ATB RED TEFLON

  • Fast #
  • Part #DLU85R015
  • Item #9684353
  • Manufacturer Part #LU85R015
5 out of 5 Customer Rating
Brand image
Diablo Tools

15 X 108 X 1 ATB RED TEFLON

  • Fast #
  • Part #DLU85R015
  • Item #9684353
  • Manufacturer Part #LU85R015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Crosscutting Blend for Maximum Performance
  • No Stabilizers needed
  • Unique Side Grind polishes the material to produce a superior finish
  • Perma-Shield™ Non-Stick Coating reduces blade drag, protects the blade from corrosion and pitch build-up.
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
25.4 mm
Diameter:
15 in
Height:
7/10 in
UPC:
008925301646
Weight:
6.82 lb
Width:
6-41/50 in