16-5/16 in. 32 TPI TiCo™ Hi-Density Carbide Circular Saw Blade
16-5/16 in. 32 TPI TiCo™ Hi-Density Carbide Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diablo's D1632X is ideal for cutting oak, pine, plywood, pressure treated lumber, Wood Composites, and beams. Diablo's 16 5/16 in.x32t ATB general purpose saw blade for large capacity Beam Saws. Ideal for timber framing such as laminated veneer lumber, glued timber (glulams),and Paralams.
- Perma-SHIELD® Non-stick Coating protects from heat, gumming, & corrosion
- Super thin laser cut kerf for fast, durable, and clean cuts
- Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability
- Hardened Steel Body – warrants a longer life and sharper cutting edge.
Specifications
- Application:
- Leveling, Oak, Pine
- Arbor Hole Size:
- 1 in
- Blade Material:
- Tico Hi-Density Carbide
- Blade Thickness (in):
- 0.08 in
- Blade Type:
- Circular Saw
- Color Finish Name:
- Red
- Cutting Capacity:
- 3/25 in
- Diameter:
- 16-5/16 in
- Height:
- 21-1/4 in
- Number of Tools Included:
- 1
- RPM:
- 4000
- UPC:
- 008925035282
- Weight:
- 4.32 lb
- Width:
- 4-8/25 in