This product requires certification to purchase.

16 X 114 X 1 TCG

Diablo Tools

16 X 114 X 1 TCG

  • Fast #
  • Part #DLU89M016
  • Item #9684300
  • Manufacturer Part #LU89M016
3.7 out of 5 Customer Rating
Brand image
Diablo Tools

16 X 114 X 1 TCG

  • Fast #
  • Part #DLU89M016
  • Item #9684300
  • Manufacturer Part #LU89M016
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Non-Ferrous Blend for Maximum Performance
  • Freud-Made TiCo™ Carbide specifically designed to cut nonferrous metals extends tooth life
  • Unique Gullet Design reduces chip build-up, which can cause shoulder damage or breakage
  • Silver Ice Coating resists corrosion and pitch build-up
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
25.4 mm
Diameter:
16 in
UPC:
008925301387