This product requires certification to purchase.

180 1.5 30 Z 40 ATB ICE

Diablo Tools

180 1.5 30 Z 40 ATB ICE

  • Fast #
  • Part #DLU1H01
  • Item #9686425
  • Manufacturer Part #LU1H01
4.7 out of 5 Customer Rating
Brand image
Diablo Tools

180 1.5 30 Z 40 ATB ICE

  • Fast #
  • Part #DLU1H01
  • Item #9686425
  • Manufacturer Part #LU1H01
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ATB 15° tooth with positive cutting angle.
  • Silent Sawblade
  • Anti-vibration Design
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
30 mm
Diameter:
180 mm
Height:
1/2 in
UPC:
008925050797
Weight:
1.04 lb
Width:
1-1/25 in