This product requires certification to purchase.

2-3/8 in. Phillips Driver Bit 3 Piece

Diablo Tools

2-3/8 in. Phillips Driver Bit 3 Piece

  • Fast #
  • Part #DDDEPHV25S3
  • Item #8456967
  • Manufacturer Part #DDEPHV25-S3
3.2 out of 5 Customer Rating
Brand image
Diablo Tools

2-3/8 in. Phillips Driver Bit 3 Piece

  • Fast #
  • Part #DDDEPHV25S3
  • Item #8456967
  • Manufacturer Part #DDEPHV25-S3
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double-ended bits for quick bit changes
  • Assorted pack includes three double-ended Phillips drive bits: #1, #2 and #3
  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque resistant design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Requires Certification

Specifications

Application:
Drill Drivers, Screwdriver
Bit Length:
2-1/2
Brand Model Compatibility:
Universal
Coating:
Rust Resistant
Depth:
6 in
Drill Bit Type:
Phillips, Double Ender
Drilling Depth (in):
2-3/8 in
Height:
29/100 in
Length:
2-1/2 in
Material:
Steel
Number of Pieces:
3 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Driver Bit
UPC:
008925157267
Weight:
0.08 lb
Width:
2/25 in