This product requires certification to purchase.

2 in. #2 Phillips Drive Bit (Bulk)

Diablo Tools

2 in. #2 Phillips Drive Bit (Bulk)

  • Fast #
  • Part #DDPH22B
  • Item #9684604
  • Manufacturer Part #DPH22B
4.4 out of 5 Customer Rating
Brand image
Diablo Tools

2 in. #2 Phillips Drive Bit (Bulk)

  • Fast #
  • Part #DDPH22B
  • Item #9684604
  • Manufacturer Part #DPH22B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque Resistant Design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Bit Length:
2
Depth:
2 in
Drill Bit Type:
Phillips
Height:
1/5 in
Length:
2 in
Material:
High Speed Steel
Number of Pieces:
50 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Bit
Type:
DDPH22B
UPC:
008925164531
Weight:
0.02 lb
Width:
1/50 in