This product requires certification to purchase.

200 1.5 40 Z 28 FT ICE

Diablo Tools

200 1.5 40 Z 28 FT ICE

  • Fast #
  • Part #DLM0803
  • Item #9685215
  • Manufacturer Part #LM0803
3.3 out of 5 Customer Rating
Brand image
Diablo Tools

200 1.5 40 Z 28 FT ICE

  • Fast #
  • Part #DLM0803
  • Item #9685215
  • Manufacturer Part #LM0803
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flat tooth (P) or ATB 15° Tooth.
  • Ultra-thin kerf sawblades
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Reboring and keyways optional not available. We recommend the sawblade be regularly cleaned in order to prevent the formation of resin deposits.
  • Requires Certification

Specifications

Arbor Hole Size:
40 mm
Diameter:
200 mm
Height:
8-1/2 in
UPC:
008925048176
Weight:
0.64 lb
Width:
16/25 in