This product requires certification to purchase.

250 3.2 60 Z 20+2+2 ATB IC

Diablo Tools

250 3.2 60 Z 20+2+2 ATB IC

  • Fast #
  • Part #DLM0402
  • Item #9684962
  • Manufacturer Part #LM0402
5 out of 5 Customer Rating
Brand image
Diablo Tools

250 3.2 60 Z 20+2+2 ATB IC

  • Fast #
  • Part #DLM0402
  • Item #9684962
  • Manufacturer Part #LM0402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ATB 10° tooth
  • Ripping sawblades with rakers.
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Arbor Hole Size:
60 mm
Diameter:
250
Height:
3/5
Type:
DLM0402
UPC:
008925046691
Weight:
2.11
Width:
2-11/100