250 3.5 32 Z 80 TCG ICE
250 3.5 32 Z 80 TCG ICE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flat-triple chip tooth with positive cutting angle.
- Silent Sawblade
- Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
Specifications
- Arbor Hole Size:
- 32 mm
- Blade Material:
- Aluminum
- Diameter:
- 250 mm
- Height:
- 4/5 in
- UPC:
- 008925053491
- Weight:
- 2.93 lb
- Width:
- 2-93/100 in