255 4.2 80 Z 60 LH BEVEL
255 4.2 80 Z 60 LH BEVEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Right or left bevel tooth.
- Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
Specifications
- Arbor Hole Size:
- 80 mm
- Diameter:
- 255 mm
- Height:
- 12-3/4 in
- UPC:
- 008925050278
- Weight:
- 2.67 lb
- Width:
- 2-67/100 in