This product requires certification to purchase.

3/16 x 39/100 in. SDS-Plus Percussion 2-Cutter Hammer Drill Bit 1 Piece

Diablo Tools

3/16 x 39/100 in. SDS-Plus Percussion 2-Cutter Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAPL2080
  • Item #8457299
  • Manufacturer Part #DMAPL2080
5 out of 5 Customer Rating
Brand image
Diablo Tools

3/16 x 39/100 in. SDS-Plus Percussion 2-Cutter Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAPL2080
  • Item #8457299
  • Manufacturer Part #DMAPL2080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Diablo made Dura-Carbide™ withstands impact and high heat applications, dramatically extending life versus standard hammer bits
  • Peak Point Tip design for aggressive starts that produce clean, fast holes
  • Optimized brazing and hardening process extends life of carbide tips and increases productivity.
  • Optimized four-flute design removes dust faster, keeping the carbide tips cooler for ultimate strength and durability
  • Requires Certification

Specifications

Application:
Hammer Drills, Concrete
Bit Diameter(s) (In):
3/16 in
Bit Length:
18
Bit Sizes:
3/16 in
Depth:
19/50
Diameter:
3/16
Drill Bit Type:
2-Cutter, Percussion, Hammer
Drilling Depth (in):
16 in
Height:
20-1/4
Length:
18
Material:
High Speed Steel, Carbide
Number of Pieces:
1 Piece
Shank Size:
39/100
Shank Style:
SDS-Plus 2
Tool Type:
Hammer Drill Bit
UPC:
008925150435
Weight:
0.18
Width:
9/50