3/16 x 39/100 in. Straight Drill Bit 1 Piece
3/16 x 39/100 in. Straight Drill Bit 1 Piece
Product Details
Product Details
- Diablo made carbide tip withstands impact for maximum durability and superior life versus standard tile and stone hammer drill bits
- Multi-Ground carbide tip delivers stability and accuracy required for fast, precise hole drilling
- 3-Flat Shank eliminates spinning in drill chucks
- Maximum performance in cordless and corded drill drivers
Specifications
- Application:
- Tile, Glass, Stone, Granite
- Bit Diameter(s) (In):
- 3/16 in
- Bit Length:
- 2
- Bit Sizes:
- 3/16 in
- Depth:
- 5-17/20
- Diameter:
- 3/16
- Height:
- 3/10
- Length:
- 2
- Material:
- High Speed Steel, Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 39/100
- Shank Style:
- Straight
- Tool Type:
- Bit
- UPC:
- 008925149422
- Weight:
- 0.02
- Width:
- 1/50