This product requires certification to purchase.

3/4 x 17-1/2 in. Auger Bit

Diablo Tools

3/4 x 17-1/2 in. Auger Bit

  • Fast #
  • Part #DDAG3070
  • Item #8456021
  • Manufacturer Part #DAG3070
5 out of 5 Customer Rating
Brand image
Diablo Tools

3/4 x 17-1/2 in. Auger Bit

  • Fast #
  • Part #DDAG3070
  • Item #8456021
  • Manufacturer Part #DAG3070
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-step cutting action for precise, clean holes in wood drilling applications
  • Dura-Tip™ for extreme durability in nail-embedded wood
  • Dual cutting edge design for effortless, smooth hole drilling in nail-embedded wood
  • Deep flutes for fast chip removal
  • 7/16 in. hex quick change shank increases stability and durability in cordless and corded impact wrenches and drill drivers
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/4 in
Bit Length:
17-1/2
Drill Bit Type:
Auger
Drilling Depth (in):
13-1/2 in
Height:
1-7/10
Length:
17-1/2
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
7/16
Shank Style:
Hex
Tool Type:
Bit
UPC:
008925153597
Weight:
0.97
Width:
1-7/10