This product requires certification to purchase.

3/8 in. 3-Flat Clean Wood and Drill Drivers Wood Boring Bit

Diablo Tools

3/8 in. 3-Flat Clean Wood and Drill Drivers Wood Boring Bit

  • Fast #
  • Part #DDIB1070
  • Item #8457250
  • Manufacturer Part #DIB1070
4.8 out of 5 Customer Rating
Brand image
Diablo Tools

3/8 in. 3-Flat Clean Wood and Drill Drivers Wood Boring Bit

  • Fast #
  • Part #DDIB1070
  • Item #8457250
  • Manufacturer Part #DIB1070
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ultra-sharp tip for fast straight holes in clean wood or stacked lumber
  • Black oxide coated flutes for fast chip removal
  • 3-Flat Shank eliminates spinning in drill chucks
  • Small hole in flute for easily pulling wires and cables through walls, ceilings and floors
  • Extended length for access in hard to reach areas
  • Maximum performance in cordless and corded drill drivers
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3/8 in
Bit Length
18
Diameter
3/8 in
Drilling Depth (in)
3 in
Height
1-1/10 in
Length
18 in
Shank Size
39/100 in
Weight
0.55 lb
Width
11/20 in
Characteristics & Features
Drill Bit Type
Installer
Material
Carbide
Shank Style
3-Flat
Tool Type
Installer Bit
Warranty & Product Information
Application
Clean Wood, Drill Drivers
UPC
008925153641