3/8 Metal Drill Bit
Metal Demon 3/8 Metal Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 30X longer life than standard drill bits
- Split Point Tip (130°) makes pre-drilling obsolete and maintains the tips sharpness resulting in increased speed and accurate starts
- Thermal Shield Protective Coating™ protects the tip against heat, increasing bit life and maximizing bit durability
- Automated Precision CNC Grinding Process reduces bit wear and enables faster drilling
- Optimized Flute Design removes metal debris and shavings faster, keeping the tip cooler for ultimate strength and durability
- Ideal for metal (mild steel), cast iron, stainless steel, and sheet metals
- Can also be used to drill through wood and plastic
Specifications
- Application:
- Metal, Drilling
- Bit Diameter(s) (In):
- 3/8 in
- Bit Length:
- 5-1/5
- Bit Sizes:
- 3/8 in
- Collection:
- Metal Demon
- Diameter:
- 3/8
- Drill Bit Type:
- Metal
- Length:
- 5-1/5
- Material:
- High Speed Steel
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Shank Size:
- 3/8
- Shank Style:
- 3-Flat
- Tool Type:
- Drill Driver, Drill Press
- Type:
- DDMD38JB
- UPC:
- 008925173175