This product requires certification to purchase.

3/8 x 39/100 in. Hex Percussion Hammer Drill Bit 1 Piece

Diablo Tools

3/8 x 39/100 in. Hex Percussion Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAMM1090
  • Item #8457191
  • Manufacturer Part #DMAMM1090
5 out of 5 Customer Rating
Brand image
Diablo Tools

3/8 x 39/100 in. Hex Percussion Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAMM1090
  • Item #8457191
  • Manufacturer Part #DMAMM1090
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diablo made carbide tip withstands impact and high heat applications for superior life versus standard multi-purpose hammer drill bits
  • Multi-Ground Grip Point Tip delivers stability and accuracy required for fast, precise holes
  • Optimized flute design removes dust/chip build-up faster, keeping the carbide tip cooler for ultimate strength and durability
  • Impact Strong™ increases shank stability and durability
  • More holes per charge in cordless impact and drill drivers
  • Maximum performance in hammer or rotary drilling applications
  • Requires Certification

Specifications

Application:
Masonry, Concrete, Wood, Metal
Bit Diameter(s) (In):
3/8 in
Bit Length:
6
Bit Sizes:
3/8 in
Depth:
7-9/10
Diameter:
3/8
Drill Bit Type:
Percussion, Hammer
Drilling Depth (in):
4 in
Height:
2/5
Length:
6
Material:
High Speed Steel, Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
39/100
Shank Style:
Hex
Tool Type:
Hammer Drill Bit
UPC:
008925151852
Weight:
0.13
Width:
13/100