This product requires certification to purchase.

3-1/4 in. 32 TPI Reciprocating Saw 5 Piece (Pack of 5)

Diablo Tools

3-1/4 in. 32 TPI Reciprocating Saw 5 Piece (Pack of 5)

  • Fast #
  • Part #DDS0332BF5
  • Item #8133047
5 out of 5 Customer Rating
Brand image
Diablo Tools

3-1/4 in. 32 TPI Reciprocating Saw 5 Piece (Pack of 5)

  • Fast #
  • Part #DDS0332BF5
  • Item #8133047
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diablo’s new 3-1/4 in. 32 TPI HVAC/ductwork bi-metal reciprocating saw blades are specifically designed for the trades to deliver maximum performance in thin metal cutting applications
  • Compact blade body and puncture tip for easily engaging material without additional tools
  • Higher tooth count with smaller gullets for easier cuts and less vibration
  • Ultra-hardened edge increases the hardness of the cutting edge to a Rockwell hardness of HRC 62 versus HRC 55 for standard blades
  • Perma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
  • Requires Certification

Specifications

Application:
Ductwork, HVAC, Metal Cutting
Blade Length (in):
3-1/4 in
Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Coating:
Perma-SHIELD
Color Finish Name:
Red
End Connection 1:
Universal
Height:
7-3/100 in
Length:
3-1/4 in
Number of Pieces:
5 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 5
Teeth Per Inch:
32
Weight:
0.1 lb
Width:
2-1/25 in