This product requires certification to purchase.

3-1/4 in. Hole Saw

Diablo Tools

3-1/4 in. Hole Saw

  • Fast #
  • Part #DDHS3250
  • Item #7171955
  • Manufacturer Part #DHS3250
5 out of 5 Customer Rating
Brand image
Diablo Tools

3-1/4 in. Hole Saw

  • Fast #
  • Part #DDHS3250
  • Item #7171955
  • Manufacturer Part #DHS3250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity.
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool free plug ejection for fast material removal
  • Variable Tooth Design provides faster cuts with less vibration
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
3-1/4 in
Bit Sizes:
3-1/4 in
Blade Length (in):
2-3/8 in
Blade Material:
Bi-metal
Brand Model Compatibility:
Snap-Lock Plus™ Mandrel System
Cutting Capacity:
2-3/8 in
Depth:
6-4/5 in
Diameter:
3-1/4 in
Height:
3-13/20 in
Length:
2-3/8 in
Shank Style:
Diablo Mandrel
Tool Type:
Hole Saw
UPC:
008925128052
Weight:
0.82 lb
Width:
5-4/5 in