This product requires certification to purchase.

300 2.5 70 Z 24+2 FT ICE

Diablo Tools

300 2.5 70 Z 24+2 FT ICE

  • Fast #
  • Part #DLM0112
  • Item #9685718
  • Manufacturer Part #LM0112
5 out of 5 Customer Rating
Brand image
Diablo Tools

300 2.5 70 Z 24+2 FT ICE

  • Fast #
  • Part #DLM0112
  • Item #9685718
  • Manufacturer Part #LM0112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flat Tooth
  • Not suitable for twisted timber
  • Thin kerf sawblades with rakers.
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Arbor Hole Size:
70 mm
Diameter:
300 mm
Height:
15-1/2 in
UPC:
008925045915
Weight:
2.58 lb
Width:
2-29/50 in