This product requires certification to purchase.

300 2.95 30 Z112 ATB ICE

Diablo Tools

300 2.95 30 Z112 ATB ICE

  • Fast #
  • Part #DLU1I07
  • Item #9685104
  • Manufacturer Part #LU1I07
4 out of 5 Customer Rating
Brand image
Diablo Tools

300 2.95 30 Z112 ATB ICE

  • Fast #
  • Part #DLU1I07
  • Item #9685104
  • Manufacturer Part #LU1I07
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ATB 20° tooth with positive cutting angle.
  • Silent Sawblade
  • Anti-vibration Design
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
30 mm
Diameter:
300 mm
Height:
15-31/100 in
UPC:
008925050988
Weight:
3.62 lb
Width:
3-31/50 in