This product requires certification to purchase.

300 4.2 130 Z 68 RIGHT B

Diablo Tools

300 4.2 130 Z 68 RIGHT B

  • Fast #
  • Part #DLT16MDCD3
  • Item #9686510
  • Manufacturer Part #LT16MDCD3
5 out of 5 Customer Rating
Brand image
Diablo Tools

300 4.2 130 Z 68 RIGHT B

  • Fast #
  • Part #DLT16MDCD3
  • Item #9686510
  • Manufacturer Part #LT16MDCD3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Right or left bevel tooth.
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Arbor Hole Size:
130 mm
Diameter:
300 mm
UPC:
008925002963