3/16 x 39/100 in. Hex Percussion Hammer Drill Bit 1 Piece
3/16 x 39/100 in. Hex Percussion Hammer Drill Bit 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diablo made carbide tip withstands impact and high heat applications for superior life versus standard multi-purpose hammer drill bits
- Multi-Ground Grip Point Tip delivers stability and accuracy required for fast, precise holes
- Optimized flute design removes dust/chip build-up faster, keeping the carbide tip cooler for ultimate strength and durability
- Impact Strong™ increases shank stability and durability
- More holes per charge in cordless impact and drill drivers
- Maximum performance in hammer or rotary drilling applications
Specifications
- Application:
- Masonry, Concrete, Wood, Metal
- Bit Diameter(s) (In):
- 3/16 in
- Bit Length:
- 6
- Bit Sizes:
- 3/16 in
- Depth:
- 7-9/10 in
- Diameter:
- 3/16 in
- Drill Bit Type:
- Percussion, Hammer
- Drilling Depth (in):
- 4 in
- Height:
- 3/10 in
- Length:
- 6 in
- Material:
- High Speed Steel, Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 39/100 in
- Shank Style:
- Hex
- Tool Type:
- Hammer Drill Bit
- UPC:
- 008925151791
- Weight:
- 0.05 lb
- Width:
- 1/20 in