This product requires certification to purchase.

350 3.2 30 Z 72 HG ICE

Diablo Tools

350 3.2 30 Z 72 HG ICE

  • Fast #
  • Part #DLU3C04
  • Item #9684671
  • Manufacturer Part #LU3C04
5 out of 5 Customer Rating
Brand image
Diablo Tools

350 3.2 30 Z 72 HG ICE

  • Fast #
  • Part #DLU3C04
  • Item #9684671
  • Manufacturer Part #LU3C04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Conical - triple chip tooth with concave face and negative cutting angle.
  • Silent Sawblade
  • Anti-vibration Design
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
30 mm
Diameter:
350 mm
Height:
15-19/50 in
UPC:
008925052210
Weight:
4.06 lb
Width:
4-3/50 in