This product requires certification to purchase.

350 3.5 30 Z 84 TCG ICE

Diablo Tools

350 3.5 30 Z 84 TCG ICE

  • Fast #
  • Part #DLU5C12
  • Item #9684215
  • Manufacturer Part #LU5C12
5 out of 5 Customer Rating
Brand image
Diablo Tools

350 3.5 30 Z 84 TCG ICE

  • Fast #
  • Part #DLU5C12
  • Item #9684215
  • Manufacturer Part #LU5C12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flat-triple chip tooth with positive cutting angle.
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Application:
Cutting, Aluminum
Arbor Hole Size:
30 mm
Diameter:
350 mm
UPC:
008925053217