350 3.7 70 Z 20+2+4 FT IC
350 3.7 70 Z 20+2+4 FT IC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flat Tooth
- Ripping sawblades with rakers.
- Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
Specifications
- Arbor Hole Size:
- 70 mm
- Diameter:
- 350 mm
- Height:
- 3/5 in
- UPC:
- 008925047179
- Weight:
- 4.27 lb
- Width:
- 4-27/100 in