This product requires certification to purchase.

350 4.4 60 Z 54 TCG ICE

Diablo Tools

350 4.4 60 Z 54 TCG ICE

  • Fast #
  • Part #DLSB35002
  • Item #9685781
  • Manufacturer Part #LSB35002
5 out of 5 Customer Rating
Brand image
Diablo Tools

350 4.4 60 Z 54 TCG ICE

  • Fast #
  • Part #DLSB35002
  • Item #9685781
  • Manufacturer Part #LSB35002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Triple chip tooth with positive cutting angle.
  • Silent Sawblade
  • Anti-vibration Design
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Industrial Coating Available
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
60 mm
Diameter:
350 mm
Height:
1/2 in
UPC:
008925049197
Weight:
5.71 lb
Width:
5-71/100 in