350 4.4 30 72TCG LSB EXT.
350 4.4 30 72TCG LSB EXT.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Triple chip tooth with positive cutting angle.
- Silent Sawblade
- Anti-vibration Design
- Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
- Industrial Coating Available
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 30 mm
- Diameter:
- 350 mm
- Height:
- 3/5 in
- UPC:
- 008925129202
- Weight:
- 5.93 lb
- Width:
- 5-93/100 in