3/8 x 2-1/4 in. Hole Saw 1 Piece
3/8 x 2-1/4 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and variable tooth design for faster cuts
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool-free plug ejection for fast material removal
- 50x longer cutting life
- 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
Specifications
- Application:
- Drilling, Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron, Stainless Steel
- Bit Diameter(s) (In):
- 1/4 in
- Blade Material:
- Carbide
- Brand Model Compatibility:
- Snap-Lock Plus™ Mandrel System
- Cutting Capacity:
- 2-3/8 in
- Depth:
- 5-3/4
- Diameter:
- 2-1/4
- Drill Bit Type:
- Hole Saw
- Height:
- 2-3/5
- Length:
- 2-3/8
- Material:
- Carbide, Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Saw Type:
- Hole
- Shank Size:
- 3/8
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Drill Driver, Right Angle Drill
- UPC:
- 008925137757
- Weight:
- 0.49
- Width:
- 4-1/5