This product requires certification to purchase.

4-1/4 in. Hole Saw 1 Piece

Diablo Tools

4-1/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #DDHS4250
  • Item #7171991
  • Manufacturer Part #DHS4250
5 out of 5 Customer Rating
Brand image
Diablo Tools

4-1/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #DDHS4250
  • Item #7171991
  • Manufacturer Part #DHS4250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and variable tooth design for faster cuts
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool free plug ejection for fast material removal
  • Variable tooth design provides faster cuts with less vibration
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • Requires Certification

Specifications

Application:
Drilling, Wood, Plastic, Aluminum, Metal, Stainless Steel
Blade Material:
Bi-metal
Brand Model Compatibility:
Snap-Lock Plus™ Mandrel System
Color Finish Name:
Red, Black
Cutting Capacity:
2-3/8 in
Depth:
7-4/5 in
Diameter:
4-1/4 in
Drill Bit Type:
Hole Saw
Height:
3-3/4 in
Length:
2-3/8 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Saw Type:
Hole
Shank Size:
3/8 in
Shank Style:
Diablo Mandrel
Tool Type:
Drill Driver, Right Angle Drill
UPC:
008925128137
Weight:
1.26 lb
Width:
6-17/20 in