4-1/2 in. Masonry Cutting Cut Off Disc
4-1/2 in. Masonry Cutting Cut Off Disc
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Superior quality diamond edge rim design for up 60% smoother cuts, resulting in chip-free cuts without burn marks
- Hardened disc body absorbs vibration and increases impact resistance to deliver superior quality cuts in hardened materials
- Ultra-thin constant contact continuous turbo rim design provides precise cuts at high rates of speed
- Compatible with 7/8 in., 20mm and 5/8 in. arbors
- Includes two bushings: 20mm and 5/8 in.
- For dry and wet cutting
- Max RPM of 13,280
Specifications
- Adjustable:
- No
- Application:
- Masonry Cutting
- Arbor Hole Size:
- 5/8 in
- Blade Material:
- Diamond
- Depth:
- 6/25
- Diameter:
- 4-1/2
- Height:
- 6-77/100
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Cut Off Disc
- RPM:
- 13280
- UPC:
- 008925154983
- Weight:
- 0.29
- Width:
- 5-3/4