This product requires certification to purchase.

4-1/8 in. Hole Saw 1-Piece

Diablo Tools

4-1/8 in. Hole Saw 1-Piece

  • Fast #
  • Part #DDHS4125CT
  • Item #7962829
  • Manufacturer Part #DHS4125CT
5 out of 5 Customer Rating
Brand image
Diablo Tools

4-1/8 in. Hole Saw 1-Piece

  • Fast #
  • Part #DDHS4125CT
  • Item #7962829
  • Manufacturer Part #DHS4125CT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diablo's introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo's hole saws, from 5/8 in. to 6 in. diameter
  • Tool-free plug ejection for fast material removal
  • 50x longer cutting life
  • Requires Certification

Specifications

Application:
Hole Cutter, Wood, Plastic, Metal
Bit Diameter(s) (In):
4-1/8 in
Bit Sizes:
4-1/8 in
Blade Length (in):
2-3/8
Blade Material:
Carbide
Brand Model Compatibility:
Snap-Lock Plus™ Mandrel System
Coating:
Perma-SHIELD
Color Finish Name:
Red
Depth:
7-4/5
Diameter:
4-1/8
Height:
3-41/50
Length:
2-3/8
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Saw Type:
Hole
Shank Size:
3/8
Shank Style:
Diablo Mandrel
Tool Type:
Drill Driver, Right Angle Drill
UPC:
008925142539
Weight:
1.39
Width:
1-39/100