4 in. 6 TPI Wood Cutting Jig Saw 5 Piece
4 in. 6 TPI Wood Cutting Jig Saw 5 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ultra-hardened cutting edge for up to 5x longer life than standard blades
- Optimized tooth design for fast, clean cuts
- T-shank design fits all combo and most U-shank jig saws
- Maximum performance in cordless and corded jig saws
Specifications
- Application:
- Wood Cutting
- Blade Length (in):
- 4 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 1-1/4 in
- Blade Type:
- Jig Saw
- Color Finish Name:
- Red
- Height:
- 2-19/20 in
- Length:
- 4 in
- Teeth Per Inch:
- 6
- Tool Type:
- Jig Saw Blade
- UPC:
- 008925153764
- Weight:
- 0.08 lb
- Width:
- 2/25 in