This product requires certification to purchase.

4 in. Masonry Cutting Cut Off Disc

Diablo Tools

4 in. Masonry Cutting Cut Off Disc

  • Fast #
  • Part #DDMADC0400
  • Item #8456410
  • Manufacturer Part #DMADC0400
4.5 out of 5 Customer Rating
Brand image
Diablo Tools

4 in. Masonry Cutting Cut Off Disc

  • Fast #
  • Part #DDMADC0400
  • Item #8456410
  • Manufacturer Part #DMADC0400
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Superior quality diamond edge rim design for up 60% smoother cuts, resulting in chip-free cuts without burn marks
  • Hardened disc body absorbs vibration and increases impact resistance to deliver superior quality cuts in hardened materials
  • Ultra-thin constant contact continuous turbo rim design provides precise cuts at high rates of speed
  • Compatible with 7/8 in., 20mm and 5/8 in. arbors
  • Includes two bushings: 20mm and 5/8 in.
  • For dry and wet cutting
  • Max RPM of 15,250
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in
Depth
6/25 in
Diameter
4 in
Height
6-77/100 in
Weight
0.26 lb
Width
13/50 in
Characteristics & Features
Adjustable
No
Blade Material
Diamond
Electrical & Operational Information
RPM
15250
Warranty & Product Information
Application
Masonry Cutting
Product Type
Cut Off Disc
UPC
008925154976