This product requires certification to purchase.

4" X-LOCK Carbon Steel Full Cable Twist Wheel

Diablo Tools

4" X-LOCK Carbon Steel Full Cable Twist Wheel

  • Fast #
  • Part #DDWW400XFCC01F
  • Item #9686328
  • Manufacturer Part #DWW400XFCC01F
3.9 out of 5 Customer Rating
Brand image
Diablo Tools

4" X-LOCK Carbon Steel Full Cable Twist Wheel

  • Fast #
  • Part #DDWW400XFCC01F
  • Item #9686328
  • Manufacturer Part #DWW400XFCC01F
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 5X faster wheel changes vs. standard angle grinder mount
  • No extra parts needed to attach to X-Lock grinder
  • Simply snap onto or pull lever to release from X-Lock grinder
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Height
1-1/5 in
Weight
0.65 lb
Width
13/20 in
Electrical & Operational Information
RPM
12500
Warranty & Product Information
Application
Finishing
Type
DDWW400XFCC01F
UPC
008925147558