450 4.4 60 Z 48 TCG ICE
450 4.4 60 Z 48 TCG ICE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Triple chip tooth with positive cutting angle.
- Silent Sawblade
- Anti-vibration Design
- Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
- Industrial Coating Available
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 60 mm
- Diameter:
- 450 mm
- Height:
- 7/10 in
- UPC:
- 008925049609
- Weight:
- 9.7 lb
- Width:
- 9-7/10 in