This product requires certification to purchase.

450 4.4 80 Z 60 TCG

Diablo Tools

450 4.4 80 Z 60 TCG

  • Fast #
  • Part #DLSB45006
  • Item #9686362
  • Manufacturer Part #LSB45006
4.7 out of 5 Customer Rating
Brand image
Diablo Tools

450 4.4 80 Z 60 TCG

  • Fast #
  • Part #DLSB45006
  • Item #9686362
  • Manufacturer Part #LSB45006
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Triple chip tooth with positive cutting angle.
  • Silent Sawblade
  • Anti-vibration Design
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Industrial Coating Available
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
80 mm
Diameter:
450 mm
Height:
2 in
UPC:
008925044154
Weight:
8.36 lb
Width:
8-9/25 in