450 4.8 60 Z 84 TCG
450 4.8 60 Z 84 TCG
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Triple chip tooth with positive cutting angle.
- Silent Sawblade
- Anti-vibration Design
- Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
- Industrial Coating Available
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 60 mm
- Diameter:
- 450 mm
- Height:
- 7/10 in
- UPC:
- 008925097938
- Weight:
- 10.18 lb
- Width:
- 10-9/50 in