This product requires certification to purchase.

5/32 x 39/100 in. Hex Percussion Hammer Drill Bit 1 Piece

Diablo Tools

5/32 x 39/100 in. Hex Percussion Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAMM1020
  • Item #8457361
  • Manufacturer Part #DMAMM1020
4.1 out of 5 Customer Rating
Brand image
Diablo Tools

5/32 x 39/100 in. Hex Percussion Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAMM1020
  • Item #8457361
  • Manufacturer Part #DMAMM1020
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Diablo made carbide tip withstands impact and high heat applications for superior life versus standard multi-purpose hammer drill bits
  • Multi-Ground Grip Point Tip delivers stability and accuracy required for fast, precise holes
  • Optimized flute design removes dust/chip build-up faster, keeping the carbide tip cooler for ultimate strength and durability
  • Impact Strong™ increases shank stability and durability
  • More holes per charge in cordless impact and drill drivers
  • Maximum performance in hammer or rotary drilling applications
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
5/32 in
Bit Length
6
Bit Sizes
5/32 in
Depth
7-9/10 in
Diameter
5/32 in
Drilling Depth (in)
4 in
Height
3/10 in
Length
6 in
Number of Pieces
1 Piece
Shank Size
39/100 in
Weight
0.05 lb
Width
1/20 in
Characteristics & Features
Drill Bit Type
Percussion, Hammer
Material
High Speed Steel, Carbide Tipped
Shank Style
Hex
Tool Type
Hammer Drill Bit
Warranty & Product Information
Application
Masonry, Concrete, Wood, Metal
UPC
008925151784