This product requires certification to purchase.

5/8 x 39/100 in. SDS-Plus Percussion 2-Cutter 1 Piece

Diablo Tools

5/8 x 39/100 in. SDS-Plus Percussion 2-Cutter 1 Piece

  • Fast #
  • Part #DDMAPL2430
  • Item #8457149
  • Manufacturer Part #DMAPL2430
5 out of 5 Customer Rating
Brand image
Diablo Tools

5/8 x 39/100 in. SDS-Plus Percussion 2-Cutter 1 Piece

  • Fast #
  • Part #DDMAPL2430
  • Item #8457149
  • Manufacturer Part #DMAPL2430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Diablo made Dura-Carbide™ withstands impact and high heat applications, dramatically extending life versus standard hammer bits
  • Peak Point Tip design for aggressive starts that produce clean, fast holes
  • Optimized brazing and hardening process extends life of carbide tips and increases productivity.
  • Optimized four-flute design removes dust faster, keeping the carbide tips cooler for ultimate strength and durability
  • Requires Certification

Specifications

Application:
Drilling, Concrete, Brick, Block
Bit Diameter(s) (In):
5/8 in
Bit Length:
24
Bit Sizes:
5/8 in
Depth:
63/100
Diameter:
5/8
Drill Bit Type:
2-Cutter, Percussion
Drilling Depth (in):
22 in
Height:
26-1/4
Length:
24
Material:
High Speed Steel, Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
39/100
Shank Style:
SDS-Plus 2
Tool Type:
Cutter
UPC:
008925150855
Weight:
0.94
Width:
47/50