This product requires certification to purchase.

5/8 x 39/100 in. SDS-Plus Percussion 2-Cutter Hammer Drill Bit 1 Piece

Diablo Tools

5/8 x 39/100 in. SDS-Plus Percussion 2-Cutter Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAST1050
  • Item #8457215
  • Manufacturer Part #DMAST1050
5 out of 5 Customer Rating
Brand image
Diablo Tools

5/8 x 39/100 in. SDS-Plus Percussion 2-Cutter Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAST1050
  • Item #8457215
  • Manufacturer Part #DMAST1050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Diablo made carbide withstands impact and high heat applications, dramatically extending life versus standard hammer bits
  • Stop Collar for efficient shallow anchor installations
  • Optimized brazing and hardening process extends life of carbide tips and increases productivity
  • Maximum performance in corded and cordless SDS-Plus rotary hammers
  • Requires Certification

Specifications

Application:
Hammer Drills, Concrete
Bit Diameter(s) (In):
5/8 in
Bit Length:
2-1/16
Bit Sizes:
5/8 in
Depth:
63/100
Diameter:
5/8
Drill Bit Type:
2-Cutter, Percussion, Hammer
Drilling Depth (in):
2-1/16 in
Height:
10-1/4
Material:
High Speed Steel, Carbide
Number of Pieces:
1 Piece
Shank Size:
39/100
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill Bit
UPC:
008925151067
Weight:
0.28
Width:
7/25