This product requires certification to purchase.

5/8 x 39/100 in. SDS-Plus Specialty Percussion Bit 1 Piece

Diablo Tools

5/8 x 39/100 in. SDS-Plus Specialty Percussion Bit 1 Piece

  • Fast #
  • Part #DDMAST1040
  • Item #8457222
  • Manufacturer Part #DMAST1040
3.7 out of 5 Customer Rating
Brand image
Diablo Tools

5/8 x 39/100 in. SDS-Plus Specialty Percussion Bit 1 Piece

  • Fast #
  • Part #DDMAST1040
  • Item #8457222
  • Manufacturer Part #DMAST1040
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diablo made carbide withstands impact and high heat applications, dramatically extending life versus standard hammer bits
  • Stop Collar for efficient shallow anchor installations
  • Optimized brazing and hardening process extends life of carbide tips and increases productivity
  • Maximum performance in corded and cordless SDS-Plus rotary hammers
  • Requires Certification

Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
5/8 in
Bit Sizes:
5/8 in
Depth:
63/100 in
Diameter:
5/8 in
Drill Bit Type:
Specialty, Percussion
Drilling Depth (in):
1-3/16 in
Height:
10-1/4 in
Material:
High Speed Steel, Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
39/100 in
Shank Style:
SDS-Plus 2
Tool Type:
Cutter
UPC:
008925151050
Weight:
0.24 lb
Width:
2 in