5-1/2 in. 18 TPI Tico™ Hi-Density Carbide Circular Saw Blade
5-1/2 in. 18 TPI Tico™ Hi-Density Carbide Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo’s Steel Demon metal cutting saw blades produce fast, accurate cuts in mild steels without bogging down your cordless saw’s battery.
- Advanced laser cut thin kerf blade gives extremely fast, effortless cuts in cordless saws
- Laser-cut stabilizer vents trap noise and vibration keeping the blade cool and reducing blade warp
- Non-stick Perma-Shield Coating reduces gumming, rusting, and corrosion
- Optimized for 1/2 in., 5/8 in., 10mm and 20mm cordless saws
- Compatible with Makita (5/8 in. arbor), Black & Decker (1/2 in. arbor), Ryobi (10mm arbor), Porter Cable (10mm arbor) and Craftsman (10mm arbor)
- Ideal for hardwoods, softwoods, 2X lumber, pressure-treated lumber, OSB, plywood and laminated beams
Specifications
- Application:
- Framing, Hardwood, Paneling, Plywood, Softwood
- Arbor Hole Size:
- 20 mm
- Blade Material:
- Tico Hi-Density Carbide
- Blade Thickness (in):
- 0.04
- Blade Type:
- Circular Saw
- Color Finish Name:
- Red
- Cutting Capacity:
- 1/20 in
- Diameter:
- 5-1/2
- Height:
- 1/2
- Number of Tools Included:
- 1
- RPM:
- 14500
- UPC:
- 008925143604
- Weight:
- 0.34
- Width:
- 17/50