This product requires certification to purchase.

500 4.4 30 Z 144 ATB ICE

Diablo Tools

500 4.4 30 Z 144 ATB ICE

  • Fast #
  • Part #DLU2C23
  • Item #9685707
  • Manufacturer Part #LU2C23
3.9 out of 5 Customer Rating
Brand image
Diablo Tools

500 4.4 30 Z 144 ATB ICE

  • Fast #
  • Part #DLU2C23
  • Item #9685707
  • Manufacturer Part #LU2C23
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ATB 15° tooth with positive cutting angle.
  • Silent Sawblade
  • Anti-vibration Design
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
30 mm
Diameter:
500 mm
Height:
4/5 in
UPC:
008925051947
Weight:
12.89 lb
Width:
12-89/100 in