510 4.8 80 Z 72 TCG ICE
510 4.8 80 Z 72 TCG ICE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Triple chip tooth with positive cutting angle.
- Silent Sawblade
- Anti-vibration Design
- Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 80 mm
- Diameter:
- 510 mm
- Height:
- 7/10 in
- UPC:
- 008925079408
- Weight:
- 9.45 lb
- Width:
- 9-9/20 in