This product requires certification to purchase.

540 4.8 60 Z 60 TCG ICE

Diablo Tools

540 4.8 60 Z 60 TCG ICE

  • Fast #
  • Part #DLSB54002
  • Item #9685341
  • Manufacturer Part #LSB54002
3.3 out of 5 Customer Rating
Brand image
Diablo Tools

540 4.8 60 Z 60 TCG ICE

  • Fast #
  • Part #DLSB54002
  • Item #9685341
  • Manufacturer Part #LSB54002
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Triple chip tooth with positive cutting angle.
  • Silent Sawblade
  • Anti-vibration Design
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Industrial Coating Available
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
60 mm
Diameter:
540 mm
Height:
25-63/100 in
UPC:
008925044918
Weight:
15.45 lb
Width:
15-9/20 in