This product requires certification to purchase.

6 BIM GENERAL PURPOSE 15PK

Diablo Tools

6 BIM GENERAL PURPOSE 15PK

  • Fast #
  • Part #DDS0614BGP15
  • Item #9684887
  • Manufacturer Part #DS0614BGP15
5 out of 5 Customer Rating
Brand image
Diablo Tools

6 BIM GENERAL PURPOSE 15PK

  • Fast #
  • Part #DDS0614BGP15
  • Item #9684887
  • Manufacturer Part #DS0614BGP15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • 1 in. Demolition body for straighter cuts with less vibration
  • Ultra hardened cutting edge for up to five times longer life than standard blades
  • A one-of-a-kind tip design that enables faster and easier plunging
  • Requires Certification

Specifications

Blade Length (in):
6 in
Blade Material:
Bi-metal
Height:
1-3/20 in
Length:
6 in
Package Quantity:
Pack of 15
UPC:
008925145813
Weight:
0.83 lb
Width:
83/100 in