6” 11TPI Bi-Metal Reciprocating Saw Blade for PVC, ABS, and Plastics (5 pack)
6” 11TPI Bi-Metal Reciprocating Saw Blade for PVC, ABS, and Plastics (5 pack)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Diablo's bi-metal reciprocating saw blades for PVC, ABS, and plastics are designed for maximum performance in plastic cutting applications.
- Ultra-hardened cutting edge for up to 5X longer life than standard blades.
- 1" demolition body for straighter cuts with less vibration.
- Perma-SHIELD® coating protects the blade from heat, gumming, and corrosion.
- Optimized tooth design for effortless cuts.
- Compatible with all corded or cordless reciprocating saws.
- Ideal for cutting PVC, ABS, and plastics.
Specifications
- Brand Model Compatibility:
- Universal
- Length:
- 6
- Product Type:
- Reciprocating Saw Blade
- Tool Type:
- Reciprocating Saw
- Type:
- DDS0611BPFG5
- UPC:
- 008925174868
- Weight:
- 0.26
- Width:
- 1-19/20