6-1/2 in. Tico™ Hi-Density Carbide Circular Saw Blade
6-1/2 in. Tico™ Hi-Density Carbide Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Diablo’s next generation 6-1/2 in. 24-teeth Tracking Point saw blade features the first ever, Tracking Point tooth design and an enhanced anti-vibration design.
- Chamfer Alternate Top Bevel (ATB) tooth geometry for ultimate tracking control
- Twice the carbide surface area for greater impact resistance and double the durability in nail-embedded wood
- Superior cutting efficiency in cordless and corded saws by offering up to 30% more cuts per battery charge versus other blades
- Super-thin laser cut thin kerf design provides ease of feed, accuracy and maximum performance in cordless saws
- Enhanced anti-vibration design provides the ideal combination of stability and rigidity
- Perma-SHIELD® non-stick coating protects the blade against heat, gumming and corrosion
Specifications
- Application:
- Cutting, Framing
- Arbor Hole Size:
- 0.625 in
- Blade Material:
- Tico Hi-Density Carbide
- Blade Thickness (in):
- 0.059
- Blade Type:
- Circular Saw
- Color Finish Name:
- Red
- Diameter:
- 6-1/2
- Height:
- 1/10
- Material:
- Carbide Tipped
- Number of Tools Included:
- 1
- RPM:
- 10000
- UPC:
- 008925020882
- Weight:
- 0.38
- Width:
- 6-7/10