This product requires certification to purchase.

6- 29/50 in. Oscillating Blade

Diablo Tools

6- 29/50 in. Oscillating Blade

  • Fast #
  • Part #DDOU350RBGP
  • Item #8457273
  • Manufacturer Part #DOU350RBGP
3.3 out of 5 Customer Rating
Brand image
Diablo Tools

6- 29/50 in. Oscillating Blade

  • Fast #
  • Part #DDOU350RBGP
  • Item #8457273
  • Manufacturer Part #DOU350RBGP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diablo’s universal fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in nail-embedded wood applications.
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
  • 1 in. cutting depth
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Not compatible with Starlock tools
  • Requires Certification

Specifications

Application:
General Purpose
Color Finish Name:
Black
Height:
6-29/50 in
Material:
Bi-metal
Number of Tools Included:
1
Product Type:
Oscillating Blade
UPC:
008925155645
Weight:
0.12 lb
Width:
4-1/3 in